References
FAG:H220
Rubix:158A1480
Manufacturer :0167306820000
EAN:4012801216586

Product details : FAG ADAPTOR SLEEVE H220
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x142x142 mm |
|---|---|
| Logistic Weight | 1490 g |
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 58 mm |
| Outer diameter | 130 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 110.77 excl. VAT
/ Each
£ 132.92 incl. VAT
- Delivery usually within ( 7 ) days
