References
PTN:H2348
Rubix:218A1711
Manufacturer :884315
EAN:3660338377426




Documents
Product details : PTN 884315 ADAPTER SLEEVE H2348
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Male thread | tr240×4 |
| Width | 199 mm |
| Outer diameter | 300 mm |
| Series | h2300 |
| Material | steel |
| Weight | 19 kg |
Show UNSPSC/ECL@SS
£ 1,012.40 excl. VAT
/ Each
£ 1,214.88 incl. VAT
- Usually arrives within 14 working days
