References
Sandvik Coromant:A2B14-50 40 160
Rubix:320A1338
Manufacturer :8297067
EAN:7323226968408


Technical specifications
| Type of attachment | mas-bt 403 adapter to er collet holder |
|---|---|
| Pincer/pliers | er40 |
Product details : SANDVIK A2B14-5040160 SOLID HOLDING TOOL 8297067
MAS-BT 403 Adapter to ER Collet Chuck
Technical specifications
Attributes
| Type of attachment | mas-bt 403 adapter to er collet holder |
|---|---|
| Pincer/pliers | er40 |
| Diameter | 40 mm |
| Clamping range | 26 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 198.57 excl. VAT
/ Each
£ 238.28 incl. VAT
- Usually arrives within 14 working days