SANDVIK 393.14-25 20 170A CYLINDRICAL SHANK TO ER COLLET CHUCK 5760496
Cylindrical shank for ER collet chuck
See technical informationReferences
Sandvik Coromant:393.14-25 20 170A
Rubix:80186273
Manufacturer :5760496




Technical specifications
| Type of attachment | er-collet chuck extension (er-collet holder extension) for din 6499 |
|---|---|
| Pincer/pliers | cylindrical, parallel shank (plain parallel shank) |
Product details : SANDVIK 393.14-25 20 170A CYLINDRICAL SHANK TO ER COLLET CHUCK 5760496
Cylindrical shank for ER collet chuck
Technical specifications
Attributes
| Type of attachment | er-collet chuck extension (er-collet holder extension) for din 6499 |
|---|---|
| Pincer/pliers | cylindrical, parallel shank (plain parallel shank) |
| Diameter | 25 mm |
| Clamping range | 16 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 247.95 excl. VAT
/ Each
£ 297.54 incl. VAT
- Usually arrives within 14 working days