References
Sandvik Coromant:A2B14-40 32 100
Rubix:317A5509
Manufacturer :8297059
EAN:7323226968323


Technical specifications
| Type of attachment | adapter mas-bt 403 to er collet holder (a2b14-40 32 100) |
|---|---|
| Pincer/pliers | er32 |
Product details : SANDVIK A2B14-4032100 SOLID HOLDING TOOL 8297059
MAS-BT 403 Adapter to ER Collet Chuck
Technical specifications
Attributes
| Type of attachment | adapter mas-bt 403 to er collet holder (a2b14-40 32 100) |
|---|---|
| Pincer/pliers | er32 |
| Diameter | 32 mm |
| Clamping range | 20 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 141.83 excl. VAT
/ Each
£ 170.20 incl. VAT
- Usually arrives within 14 working days