References
Sandvik Coromant:C5-391.14-20 036
Rubix:318A6624
Manufacturer :7549820
EAN:7323223649140


Technical specifications
| Type of attachment | coromant capto® to er collet holder adapter |
|---|---|
| Pincer/pliers | er20 |
Product details : SANDVIK C5-391.14-20036 COROMANT CAPTO 7549820
Adapter with Coromant Capto® coupling to ER collet chuck
Technical specifications
Attributes
| Type of attachment | coromant capto® to er collet holder adapter |
|---|---|
| Pincer/pliers | er20 |
| Diameter | 50 mm |
| Clamping range | 13 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 458.80 excl. VAT
/ Each
£ 550.56 incl. VAT
- Usually arrives within 14 working days