References
Sandvik Coromant:A2B14-50 32 160
Rubix:320A1335
Manufacturer :8297065
EAN:7323226968385


Technical specifications
| Type of attachment | adapter to er collet holder |
|---|---|
| Pincer/pliers | mas-bt 403 |
Product details : SANDVIK A2B14-5032160 SOLID HOLDING TOOL 8297065
MAS-BT 403 Adapter to ER Collet Chuck
Technical specifications
Attributes
| Type of attachment | adapter to er collet holder |
|---|---|
| Pincer/pliers | mas-bt 403 |
| Diameter | 32 mm |
| Clamping range | 20 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 198.57 excl. VAT
/ Each
£ 238.28 incl. VAT
- Usually arrives within 14 working days