References
Sandvik Coromant:A214-30 32 070
Rubix:317A3202
Manufacturer :7559474
EAN:7323223695802


Technical specifications
| Type of attachment | mas-bt 403 adapter to er collet holder |
|---|---|
| Pincer/pliers | er32 |
Product details : SANDVIK A214-3032070 SOLID HOLDING TOOL 7559474
MAS-BT 403 Adapter to ER Collet Chuck
Technical specifications
Attributes
| Type of attachment | mas-bt 403 adapter to er collet holder |
|---|---|
| Pincer/pliers | er32 |
| Diameter | 33 mm |
| Clamping range | 20 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 161.57 excl. VAT
/ Each
£ 193.88 incl. VAT
- Usually arrives within 14 working days