SANDVIK C6-ASHA-070-20HP COROMANT TO RECTANGULAR SHANK ADAPTOR 7086832
Adapter
See technical informationReferences
Sandvik Coromant:C6-ASHA-070-20HP
Rubix:249A0902
Manufacturer :7086832
EAN:7323221216498

Product details : SANDVIK C6-ASHA-070-20HP COROMANT TO RECTANGULAR SHANK ADAPTOR 7086832
Coromant Capto® to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 63 mm |
|---|---|
| Clamping range, minimum | 20 mm |
| Clamping range, maximum | 20 mm |
| Clamping diameter | 20 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 617.50 excl. VAT
/ Each
£ 741.00 incl. VAT
- Usually arrives within 14 working days
