SANDVIK C6-ASHA-080-25HP COROMANT TO RECTANGULAR SHANK ADAPTOR 7086834
Rectangular Shank Adaptor
See technical informationReferences
Sandvik Coromant:C6-ASHA-080-25HP
Rubix:80979766
Manufacturer :7086834
EAN:7323221216511



Product details : SANDVIK C6-ASHA-080-25HP COROMANT TO RECTANGULAR SHANK ADAPTOR 7086834
Rectangular Shank Adaptor, 63 mm
Technical specifications
Attributes
| Tool fixation diameter | 63 mm |
|---|---|
| Clamping range, minimum | 25 mm |
| Clamping range, maximum | 25 mm |
| Clamping diameter | 25 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 617.50 excl. VAT
/ Each
£ 741.00 incl. VAT
- Usually arrives within 14 working days
