References
Sandvik Coromant:C6-DM40-N-040
Rubix:318A1470
Manufacturer :7659241
EAN:7323224137936


Technical specifications
| Outer diameter | 79.7 mm |
|---|---|
| Type of attachment | adapter |
| Clamping range, minimum | 40.01 mm |
Product details : SANDVIK C6-DM40-N-040 COROMANT CAPTO 7659241
Coromant Capto® to MDI Adapter
Technical specifications
Attributes
| Outer diameter | 79.7 mm |
|---|---|
| Type of attachment | adapter |
| Clamping range, minimum | 40.01 mm |
| Clamping range, maximum | 52 mm |
| Size | c6 (coromant capto®) / mdi-40 |
| Handle fitting | coromant capto® (c6) to mdi-40 |
| Tail length | 40 mm |
Show UNSPSC/ECL@SS
£ 659.84 excl. VAT
/ Each
£ 791.81 incl. VAT
- Usually arrives within 14 working days