References
Bosch:2607000982
Rubix:055628
EAN:3165140101813


Technical specifications
| Clamping range, minimum | 1.5 mm |
|---|---|
| Clamping range, maximum | 13 mm |
Product details : BOSCH SDS ADAPTOR & CHUCK 2607000982
Technical specifications
Attributes
| Clamping range, minimum | 1.5 mm |
|---|---|
| Clamping range, maximum | 13 mm |
| Size | 13 |
Show UNSPSC/ECL@SS
£ 19.89 excl. VAT
/ Each
£ 23.87 incl. VAT
- Usually arrives within 14 working days