References
Sandvik Coromant:C4-DM25-N-035
Rubix:318A4464
Manufacturer :7659213
EAN:7323224137653

Product details : SANDVIK C4-DM25-N-035 COROMANT CAPTO 7659213
Coromant Capto® to MDI Adapter
Technical specifications
Attributes
| Outer diameter | 62.7 mm |
|---|---|
| Size | c4 / mdi-25 |
| Tail diameter | 40 mm |
| Tail length | 45 mm |
Show UNSPSC/ECL@SS
£ 515.53 excl. VAT
/ Each
£ 618.64 incl. VAT
- Usually arrives within 14 working days
