CUTLINE DRILL CHUCK KEYLESS B16 CAPACITY 3 - 16 MM 869094
Drill chuck keyless
See technical informationSee documentsReferences
Superseded Ref:847749
GISS Cutline:869094
Rubix:869094
EAN:3660338228612


Technical specifications
| Outer diameter | 56 mm |
|---|---|
| Type of attachment | b16 |
| Clamping range, minimum | 3 mm |
Documents
Product details : CUTLINE DRILL CHUCK KEYLESS B16 CAPACITY 3 - 16 MM 869094
Drill chuck keyless Quick-clamping drilling mandrels for DIN 238 shafts.
Technical specifications
Attributes
| Outer diameter | 56 mm |
|---|---|
| Type of attachment | b16 |
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
| Handle fitting | b16 |
| Length, mandrel open | 95.5 mm |
| Length, mandrel closed | 109 mm |
Show UNSPSC/ECL@SS
£ 106.89 excl. VAT
/ Each
£ 128.27 incl. VAT
- Usually arrives within 14 working days