References
Sandvik Coromant:C8-APBL-235-45HP
Rubix:317A5890
Manufacturer :7086883
EAN:7323221217006

Product details : SANDVIK C8-APBL-235-45HP CONCEPT HOLDERS FOR INSERT/ADAPTER 7086883
Coromant Capto® to Blade Adapter
Technical specifications
Attributes
| Tool fixation diameter | 144 mm |
|---|---|
| Clamping diameter | 70 mm |
| Connection | coromant capto® c8; cnt m20×2 |
Show UNSPSC/ECL@SS
£ 1,378.86 excl. VAT
/ Each
£ 1,654.63 incl. VAT
- Usually arrives within 14 working days
