References
Sandvik Coromant:HT10-ASHL-132-25HP
Rubix:80439472
Manufacturer :7086870
EAN:7323221216870

Product details : SANDVIK HT10-ASHL-132-25HP HSK TO RECTANGULAR SHANK ADAPTOR 7086870
HSK to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 100 mm |
|---|---|
| Clamping diameter | 25 mm |
| Connection | hsk-t (din 69893-7) |
Show UNSPSC/ECL@SS
£ 816.05 excl. VAT
/ Each
£ 979.26 incl. VAT
- Usually arrives within 14 working days
