References
Sandvik Coromant:C8-APBA-050-25HP
Rubix:317A5885
Manufacturer :7086879
EAN:7323221216962

Product details : SANDVIK C8-APBA-050-25HP CONCEPT HOLDERS FOR INSERT/ADAPTER 7086879
Coromant Capto® to Blade Adapter
Technical specifications
Attributes
| Tool fixation diameter | 103 mm |
|---|---|
| Clamping diameter | 25 mm |
| Connection | coromant capto® x zaagbladshank (c8 x sz 25), neutrale adapter |
Show UNSPSC/ECL@SS
£ 1,378.86 excl. VAT
/ Each
£ 1,654.63 incl. VAT
- Usually arrives within 14 working days
