References
Sandvik Coromant:HT06-50-SL40R 130
Rubix:317A9605
Manufacturer :7628232
EAN:7323223993311

Product details : SANDVIK HT06-50-SL40R130 CONCEPT HOLDERS FOR INSERT/ADAPTER 7628232
HSK to CoroTurn® SL Adapter
Technical specifications
Attributes
| Tool fixation diameter | 63 mm |
|---|---|
| Clamping diameter | 40 mm |
| Connection | hsk-t (maat 63) → coroturn® sl40r (schroefgemonteerd, sl) |
Show UNSPSC/ECL@SS
£ 780.70 excl. VAT
/ Each
£ 936.84 incl. VAT
- Usually arrives within 14 working days
