References
Sandvik Coromant:ER-EH25-20-042
Rubix:288A3295
Manufacturer :6863446
EAN:7323220239122


Technical specifications
| Type of attachment | coromant adapter eh-to-er (e25–er20) |
|---|---|
| Length without attachment | 30.5 mm |
Product details : SANDVIK ER-EH25-20-042 6863446
Coromant® EH to ER Adapter
Technical specifications
Attributes
| Type of attachment | coromant adapter eh-to-er (e25–er20) |
|---|---|
| Length without attachment | 30.5 mm |
| Use | adapter for converting coromant eh (e25) to an er20 collet chuck/er connection; suitable for through (axial) cooling. |
| Threading diameter | 24.2 mm |
| Internal cooling | yes |
| Pull thread diameter | 21 mm |
| Reaming diameter drilling hole | 28 mm |
Show UNSPSC/ECL@SS
£ 431.68 excl. VAT
/ Each
£ 518.02 incl. VAT
- Usually arrives within 14 working days