References
Omega Products:OM30949
Rubix:293A9339


Technical specifications
| Type of attachment | bt50 |
|---|---|
| Length without attachment | 289.8 mm |
Product details : OMEGAPROD OM30949 BT50 MCA 16 150 AD/B G2.525000
Screw-on BT50 milling chuck M16x150 AD/B G2.5 25000 rpm
Technical specifications
Attributes
| Type of attachment | bt50 |
|---|---|
| Length without attachment | 289.8 mm |
| Use | screw type modular milling cutters |
| Threading diameter | 16 mm |
| Internal cooling | yes |
| Pull thread diameter | 24 mm |
| Reaming diameter drilling hole | 42.5 mm |
Show UNSPSC/ECL@SS
£ 168.69 excl. VAT
/ Each
£ 202.43 incl. VAT
- Usually arrives within 14 working days