References
Sandvik Coromant:HT10-ASHR-132-25HP
Rubix:286A6752
Manufacturer :7086869
EAN:7323221216863

Product details : SANDVIK HT10-ASHR-132-25HP 7086869
HSK to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 100 mm |
|---|---|
| Clamping diameter | 25 mm |
| Connection | hsk naar rechthoekige schacht |
Show UNSPSC/ECL@SS
£ 1,059.44 excl. VAT
/ Each
£ 1,271.33 incl. VAT
- Usually arrives within 14 working days
