References
Sandvik Coromant:C6-APBL-160-25HP
Rubix:286A6729
Manufacturer :7086878
EAN:7323221216955

Product details : SANDVIK C6-APBL-160-25HP 7086878
Coromant Capto® to Blade Adapter
Technical specifications
Attributes
| Tool fixation diameter | 44 mm |
|---|---|
| Clamping diameter | 25 mm |
| Connection | coromant capto® (bout- en segmentklemming), maat c6; werktuigzijde: stechschwert; zaagbladmaat: 25l |
Show UNSPSC/ECL@SS
£ 1,102.59 excl. VAT
/ Each
£ 1,323.11 incl. VAT
- Usually arrives within 14 working days
