References
Sandvik Coromant:EH25-A25-SH-185
Rubix:267A6951
Manufacturer :6970400
EAN:7323220765829


Technical specifications
| Type of attachment | cylindrical shank to coromant® eh adapter |
|---|---|
| Length without attachment | 185 mm |
Product details : SANDVIK EH25-A25-SH-185 6970400
Cylindrical Shank to Coromant® EH Adapter
Technical specifications
Attributes
| Type of attachment | cylindrical shank to coromant® eh adapter |
|---|---|
| Length without attachment | 185 mm |
| Use | adapter for converting a cylindrical machine-side shank to a coromant® eh assembly (eh25-a25-sh-185). |
| Threading diameter | 24.1 mm |
| Internal cooling | yes |
| Pull thread diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 876.85 excl. VAT
/ Each
£ 1,052.22 incl. VAT
- Usually arrives within 14 working days