References
Omega Products:OM34735
Rubix:293A8895


Technical specifications
| Type of attachment | iso40 din 69871 |
|---|---|
| Length without attachment | 50 mm |
Product details : OMEGAPROD OM34735 DV40 MCAP 16 50 AD/B G2.525000
Screw-on milling chuck ISO40 M16x50 AD/B G2,5 25000 rpm
Technical specifications
Attributes
| Type of attachment | iso40 din 69871 |
|---|---|
| Length without attachment | 50 mm |
| Use | screw type modular milling cutters |
| Threading diameter | 16 mm |
| Internal cooling | no |
| Pull thread diameter | 16 mm |
| Reaming diameter drilling hole | 17 mm |
Show UNSPSC/ECL@SS
£ 107.82 excl. VAT
/ Each
£ 129.38 incl. VAT
- Usually arrives within 14 working days