References
Sandvik Coromant:HT10-C8-080-120
Rubix:257A6960
Manufacturer :8107525
EAN:7323226183603

Product details : SANDVIK HT10-C8-080-120 ADAPTOR 8107525
The Sandvik Coromant HT10-C8-080-120 adapter is a high-performance connection solution for machine tools requiring an interface between an HSK taper and a Coromant Capto C8 toolholder. Designed to optimize the stability, precision, and flexibility of machining operations, this adapter ensures rapid tool changes while maintaining excellent torque transmission.
Features:
This milling chuck adapter is designed to provide a reliable and efficient connection between tools and machines. It features an HSK-T 100 interface on the machine side and a Coromant Capto C8 interface on the tool side, ensuring broad compatibility with modern equipment. It enables optimal torque transmission thanks to its robust design and bolt-clamping system. Its high-pressure internal coolant system ensures efficient chip evacuation and optimal cooling, thereby reducing tool wear. A data chip pocket enables smart tool tracking, thereby improving equipment management and traceability in the workshop.
Specifications:
- Machine-side interface: HSK-T 100.
- Workpiece-side interface: Coromant Capto C8 (bolt-clamping).
- Coolant inlet: concentric axial.
- Coolant outlet: concentric axial.
- Maximum coolant pressure: 100 bar.
- Data chip pocket: yes (diameter 10 mm, height 4.5 mm).
- Machine-side diameter: 100 mm.
- Effective diameter: 75.013 mm.
- Tool-side diameter: 80 mm.
- Effective length: 120 mm.
- Material: steel.
- Weight: 4.725 kg.
- Tightening torque: 170 Nm.
Standards:
The adapter’s HSK-T 100 taper complies with the strict dimensions and requirements of ISO 12164-3, ensuring perfect compatibility with machine tools equipped with this interface.
Brand information:
Sandvik Coromant is a global leader in cutting tools and machining solutions. For eight decades, the company has been innovating by developing state-of-the-art clamping systems and cutting tools. With a presence in more than 150 countries, Sandvik Coromant is committed to providing solutions that improve productivity and precision in the manufacturing industry.
Features:
This milling chuck adapter is designed to provide a reliable and efficient connection between tools and machines. It features an HSK-T 100 interface on the machine side and a Coromant Capto C8 interface on the tool side, ensuring broad compatibility with modern equipment. It enables optimal torque transmission thanks to its robust design and bolt-clamping system. Its high-pressure internal coolant system ensures efficient chip evacuation and optimal cooling, thereby reducing tool wear. A data chip pocket enables smart tool tracking, thereby improving equipment management and traceability in the workshop.
Specifications:
- Machine-side interface: HSK-T 100.
- Workpiece-side interface: Coromant Capto C8 (bolt-clamping).
- Coolant inlet: concentric axial.
- Coolant outlet: concentric axial.
- Maximum coolant pressure: 100 bar.
- Data chip pocket: yes (diameter 10 mm, height 4.5 mm).
- Machine-side diameter: 100 mm.
- Effective diameter: 75.013 mm.
- Tool-side diameter: 80 mm.
- Effective length: 120 mm.
- Material: steel.
- Weight: 4.725 kg.
- Tightening torque: 170 Nm.
Standards:
The adapter’s HSK-T 100 taper complies with the strict dimensions and requirements of ISO 12164-3, ensuring perfect compatibility with machine tools equipped with this interface.
Brand information:
Sandvik Coromant is a global leader in cutting tools and machining solutions. For eight decades, the company has been innovating by developing state-of-the-art clamping systems and cutting tools. With a presence in more than 150 countries, Sandvik Coromant is committed to providing solutions that improve productivity and precision in the manufacturing industry.
Strengths
- Increased stability and precision: a rigid and reliable connection for high-performance machining.
- Quick tool change: reduces downtime and improves productivity.
- Optimal torque transmission: ensures consistent performance even under high loads.
- High-pressure internal coolant: efficient cooling and optimized chip evacuation.
- Data chip pocket: smart tool tracking for better shop floor management.
- Quick tool change: reduces downtime and improves productivity.
- Optimal torque transmission: ensures consistent performance even under high loads.
- High-pressure internal coolant: efficient cooling and optimized chip evacuation.
- Data chip pocket: smart tool tracking for better shop floor management.
Applications
The HT10-C8-080-120 milling chuck adapter is ideal for machining centers and multifunction machines requiring a reliable connection between an HSK taper and a Coromant Capto tool. It is particularly well-suited for precision machining operations in the aerospace, automotive, and industrial manufacturing sectors. Thanks to its robustness and flexibility, it is used for operations requiring rapid tool changes and optimal stability, thereby ensuring increased productivity and superior machining quality.
Technical specifications
Attributes
| Type of attachment | hsk-capto adapter |
|---|---|
| Dimension A | 120 mm |
| Mandrel diameter | 80 mm |
| Diameter | 100 mm |
| Clamping diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 678.30 excl. VAT
/ Each
£ 813.96 incl. VAT
- Usually arrives within 14 working days
