References
Sandvik Coromant:HA10-C4HD-040-090
Rubix:286A8080
Manufacturer :8107498
EAN:7323226183337

Product details : SANDVIK HA10-C4HD-040-090 8107498
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 90 mm |
| Mandrel diameter | 28 mm |
| Diameter | 100 mm |
| Clamping diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 725.20 excl. VAT
/ Each
£ 870.24 incl. VAT
- Usually arrives within 14 working days
