References
Sandvik Coromant:HA06-WE12-B042-080
Rubix:319A1773
Manufacturer :8330723
EAN:7323227104607


Technical specifications
| Type of attachment | hsk (to) weldon adapter |
|---|---|
| Length without attachment | 140 mm |
Product details : SANDVIK HA06-WE12-B042-080 SOLID HOLDING TOOL 8330723
Adapter with HSK coupling to Weldon
Technical specifications
Attributes
| Type of attachment | hsk (to) weldon adapter |
|---|---|
| Length without attachment | 140 mm |
| Use | for coupling/mounting an hsk spindle side to a weldon shank holder (tool with weldon shank). |
| Threading diameter | 33 mm |
| Pull thread diameter | 12 mm |
| Reaming diameter drilling hole | 12 mm |
Show UNSPSC/ECL@SS
£ 340.39 excl. VAT
/ Each
£ 408.47 incl. VAT
- Usually arrives within 14 working days