Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000
OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000
Miller holder mandrels Omega Products
References
omega products:
OM31070
rubix:
293A9431
Technical specifications
Length without attachment
232.8
mm
Reaming diameter drilling hole
40
mm
Product details
Technical specifications
Product details : OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000
Technical specifications
Attributes
Length without attachment
232.8
mm
Reaming diameter drilling hole
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.42
excl. VAT
/
Each
£
64.10
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 8.0 MM X 50L 847511
OMEGAPROD OM31513 HSK63A FMB 27 60 SHELL MILL HOLDER HSK63A-27-60
OMEGAPROD OM34714 BT40 MCAP 16 75 AD/B G2.525000
SANDVIK A1B20-5016063 SOLID HOLDING TOOL 5721792
OMEGAPROD OM30753 HSK63A S/L 06 100 G6.320000
OMEGAPROD OM31142 BT50 FMB 32 100 AD G6.315000
SANDVIK A1B20-4010100 SOLID HOLDING TOOL 5721537
SANDVIK AE25-A25-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721506
OMEGAPROD OM31145 BT50 FMB 40 100 AD G6.315000
SANDVIK EH25-A24.7-SH-235 6854905
SANDVIK A2B20-5020100 SOLID HOLDING TOOL 5722057
SANDVIK A1B20-4016063 SOLID HOLDING TOOL 5721521
CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63L
CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
OMEGAPROD OM31160 BT50 S/L 20 80 AD G6.315000