References
Sandvik Coromant:HA10-WE40-B090-125
Rubix:288A3352
Manufacturer :8330720
EAN:7323227104577


Technical specifications
| Type of attachment | adapter (hsk to weldon) |
|---|---|
| Length without attachment | 125 mm |
Product details : SANDVIK HA10-WE40-B090-125 8330720
Adapter with HSK coupling to Weldon
Technical specifications
Attributes
| Type of attachment | adapter (hsk to weldon) |
|---|---|
| Length without attachment | 125 mm |
| Use | adapter for converting machine interface hsk to a weldon tool holder (weldon-metric 40). |
| Internal cooling | yes |
| Reaming diameter drilling hole | 75.013 mm |
Show UNSPSC/ECL@SS
£ 423.03 excl. VAT
/ Each
£ 507.64 incl. VAT
- Usually arrives within 14 working days