References
Sandvik Coromant:HA06-WE08-B028-070
Rubix:319A1768
Manufacturer :8330721
EAN:7323227104584


Technical specifications
| Type of attachment | hsk to weldon adapter (coromant attachment) |
|---|---|
| Length without attachment | 70 mm |
Product details : SANDVIK HA06-WE08-B028-070 SOLID HOLDING TOOL 8330721
Adapter with HSK coupling to Weldon
Technical specifications
Attributes
| Type of attachment | hsk to weldon adapter (coromant attachment) |
|---|---|
| Length without attachment | 70 mm |
| Use | for mounting a weldon connection on an hsk machine side (hsk to weldon adapter). |
| Threading diameter | 8 mm |
| Pull thread diameter | 4 mm |
| Reaming diameter drilling hole | 28 mm |
Show UNSPSC/ECL@SS
£ 340.39 excl. VAT
/ Each
£ 408.47 incl. VAT
- Usually arrives within 14 working days