References
Festo:AD-1/2NPT-G1/2-I
Rubix:109A4896
Manufacturer :9627
EAN:4052568303426

Technical specifications
| Material | steel |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9627 ADAPTER AD-1/2NPT-G1/2-I
ISO 15552 profile cylinder CP96 series
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
| Connection 2 | taraudage g1/2 |
| Max. temperature | 60 °C |
| Type of threading | npt |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days