MECALINE 842976 STAINLESS STEEL NIPPLE G1/4IN-G1/2
STAINLESS STEEL MALE PARALLEL REDUCTION
See technical informationSee documentsReferences
Mecaline:842976
Rubix:216A2980
EAN:3660338062704


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 842976 STAINLESS STEEL NIPPLE G1/4IN-G1/2
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 140 bar |
| Profile | male/male |
| Connection 2 | g 1/2 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspt |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ Each
£ 19.58 incl. VAT
- In stock: Next day delivery