SMC M-5ALHU-4 FITTING


Barb Elbow, External Nut - M5ALH

References
smc:M-5ALHU-4
rubix:122A8779
brand logo
brand logo
Technical specifications
Material316 Stainless Steel
See all Specifications

Product details : SMC M-5ALHU-4 FITTING


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing

Model: M-5ALHU-4 (Port Size M5X0.8, Barb Elbow for Soft Tubing (H), Tube Size Ø4XØ2.5)

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x14x13 mm
Logistic Weight4 g
Material316 Stainless Steel
ProfileM-5
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
  • Delivery usually within ( 4 ) days