References
SMC:M-5E
Rubix:122A8768
Manufacturer :M-5E
EAN:3618035942003

Technical specifications
| Material | stainless steel 303 |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 15 bar |
Documents
Product details : SMC M-5E FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5E (Port Size M5X0.8, Bulkhead Union)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5E (Port Size M5X0.8, Bulkhead Union)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x11 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | stainless steel 303 |
| Connection 1 | external thread (m) |
| Max. service pressure | 15 bar |
| Profile | m-5 |
| Connection 2 | internal thread (f) |
Show UNSPSC/ECL@SS
£ 14.50 excl. VAT
/ 10 pieces
£ 17.40 incl. VAT
- Delivery usually within ( 8 ) days