CAMOZZI BANJO FITTING 2023-1/8-1/8
Single Thread Banjo Connector
See technical informationSee documentsReferences
Camozzi:2023 1/8-1/8
Rubix:184A7157
Manufacturer :2023 1/8-1/8


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BANJO FITTING 2023-1/8-1/8
Camozzi Mod. 2023 screw fitting with GAS G1/8 thread on both sides. In nickel-plated brass, with a working pressure of up to 80 bar and a temperature of -40 ÷ 120 °C.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 80 bar |
| Profile | single threaded ring |
| Connection 2 | g 1/8 |
| Max. temperature | 120 °C |
| Type of threading | gas |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- Usually arrives within 14 working days