References
SMC:KAL04-M5
Rubix:116A6469
Manufacturer :KAL04-M5

Technical specifications
| Material | electroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal) |
|---|---|
| Connection 1 | m5x0,8 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAL04-M5 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: M5X0.8
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: M5X0.8
Technical specifications
Attributes
| Material | electroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal) |
|---|---|
| Connection 1 | m5x0,8 |
| Max. service pressure | 10 bar |
| Profile | union elbow (antistatic one-touch fitting) |
| Connection 2 | ø4 mm |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 4 ) days