References
Festo:AD-1/8NPT-G1/8-I
Rubix:115A4434
Manufacturer :9624
EAN:4052568303396

Technical specifications
| Material | pvc (seal);galvanised steel (housing) |
|---|---|
| Connection 1 | 1/8 npt (buitendraad) |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9624 ADAPTER AD-1/8NPT-G1/8-I
AD-1/8NPT-G1/8-I ADAPTER
Technical specifications
Attributes
| Material | pvc (seal);galvanised steel (housing) |
|---|---|
| Connection 1 | 1/8 npt (buitendraad) |
| Max. service pressure | 10 bar |
| Profile | ad |
| Connection 2 | g1/8 (inwendige draad) |
| Max. temperature | 60 °C |
| Type of threading | npt |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Usually arrives within 14 working days