References
SMC:M-5AN-4
Rubix:122A8773
EAN:3618035942089

Technical specifications
| Material | rvs |
|---|---|
| Connection 1 | nylonschlauch ø4/2,5 |
| Max. service pressure | 15 bar |
Documents
Product details : SMC M-5AN-4 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5AN-4 (Port Size M5X0.8, Barb Fitting for Nylon Tubing, Tube Size Ø4XØ2.5)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5AN-4 (Port Size M5X0.8, Barb Fitting for Nylon Tubing, Tube Size Ø4XØ2.5)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | rvs |
| Connection 1 | nylonschlauch ø4/2,5 |
| Max. service pressure | 15 bar |
| Connection 2 | m5 x 0,8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- Delivery usually within ( 4 ) days