MECALINE 9243265 STAINLESS STEEL NIPPLE R1/2IN 843003
STAINLESS STEEL FEMALE REDUCTION
See technical informationSee documentsReferences
Mecaline:843003
Rubix:214A5444
EAN:3660338062926


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g1/2 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243265 STAINLESS STEEL NIPPLE R1/2IN 843003
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/2 |
| Max. service pressure | 140 bar |
| Profile | female/female |
| Connection 2 | g 3/4 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bsp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- In stock: Next day delivery