MECALINE STAINLESS STEEL REDUCER -G1/2IN-R1/4IN

STAINLESS STEEL MALE TAPER - FEMALE REDUCTION

See technical information

References

Mecaline:842983
Rubix:214A5447
EAN:3660338062759
TAPERED STAINLESS STEEL REDUCER Connecting diameter 1/4

Technical specifications

Materialacier inoxydable
Connection 1g 1/2
See all Specifications

Product details : MECALINE STAINLESS STEEL REDUCER -G1/2IN-R1/4IN


Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.

Technical specifications


Attributes
Materialacier inoxydable
Connection 1g 1/2
Profiler1/4
Connection 2r 1/4
Type of threadingbsp
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
  • In stock: Next day delivery