References
Festo:FCK-3-PK-6-KU
Rubix:117A8759
Manufacturer :6275
EAN:4052568001186

Technical specifications
| Material | pom (union nut, connector) |
|---|---|
| Connection 1 | 8 mm |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 6275 T-DISTRIBUTOR FCK-3-PK-6-KU
T-Distributor FCK-3-PK-6-KU Polymeric design. Nominal size=5,3 mm, Assembly Position=Any, Operating pressure=0 - 10 bar, Pneumatic Connection=PK-6 with union Nut, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x90x40 mm |
|---|---|
| Logistic Weight | 9,56 g |
| Material | pom (union nut, connector) |
| Connection 1 | 8 mm |
| Max. service pressure | 10 bar |
| Profile | t-shape (t-distributor) |
| Connection 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ 10 pieces
£ 63.96 incl. VAT
- Delivery usually within ( 16 ) days