References
IMI Norgren:C02880848
Rubix:131A9951
Manufacturer :C02880848


Technical specifications
| Material | body: pbt (plastic). threaded parts: nickel-plated brass. locking ring: stainless steel. sealing: nbr (silicone-free). |
|---|---|
| Connection 1 | g 1/2 thread (iso g, parallel) |
Product details : NORGREN C02880848 SWIVEL Y ADAPTER MALE
Rotatable Y-screw-in screw connection 8 - G 1/2 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø8mm x G1/2" C02880848
Technical specifications
Attributes
| Material | body: pbt (plastic). threaded parts: nickel-plated brass. locking ring: stainless steel. sealing: nbr (silicone-free). |
|---|---|
| Connection 1 | g 1/2 thread (iso g, parallel) |
| Profile | swiveling y-adapter |
| Connection 2 | for ø 8 mm pipe (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Usually arrives within 14 working days