References
IMI Norgren:M01470618
Rubix:119A0854
Manufacturer :M01470618


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts/metal elements: nickel-plated brass; release sleeve + support ring: pom; locking ring: stainless steel; thread sealing: chemiseal g 175 |
|---|---|
| Connection 1 | iso r r1/8 male thread |
Product details : NORGREN M01470618 FITTING
Rotatable elbow screw-in connection 6 - R 1/8 Pneufit C
Pneufit© M 90Ø Swivel Elbow Adaptor 6Mm X R1/8
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts/metal elements: nickel-plated brass; release sleeve + support ring: pom; locking ring: stainless steel; thread sealing: chemiseal g 175 |
|---|---|
| Connection 1 | iso r r1/8 male thread |
| Profile | 90° swivel elbow (adapter) |
| Connection 2 | push-in fitting for tube od 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Usually arrives within 14 working days