References
IMI Norgren:C0A510848
Rubix:118A6086
Manufacturer :C0A510848


Technical specifications
| Material | body: pbt (plastic); threaded parts/collar: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free); release sleeve/support ring: pom |
|---|---|
| Connection 1 | male thread g1/2 (bspp, parallel) |
Product details : NORGREN C0A510848 BANJO ELBOW ADAPTER
Pneufit-C Banjo Ø8mm x G1/2" C0A510848
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts/collar: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free); release sleeve/support ring: pom |
|---|---|
| Connection 1 | male thread g1/2 (bspp, parallel) |
| Profile | banjo (pneumatic instant-action swivel) |
| Connection 2 | push-in fitting for ø 8 mm tube |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- Usually arrives within 14 working days