References
Festo:TCK-1/8-PK-6
Rubix:123A2959
Manufacturer :4486
EAN:4052568018924

Technical specifications
| Material | die-cast zinc (housing);aluminium (nut) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 4486 T QUICK CONNECTOR TCK-1/8-PK-6
T quick connector TCK-1/8-PK-6 Swivelling with 2 sealing rings. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/8, * PK-6 with union Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Material | die-cast zinc (housing);aluminium (nut) |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 95.60 excl. VAT
/ 10 pieces
£ 114.72 incl. VAT
- Delivery usually within ( 16 ) days