References
SMC:KQ2W10-G03A
Rubix:393A7150

Technical specifications
| Material | c3604, pbt, pp, stainless steel 303. |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : SMC KQ2W10-G03A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Extended male elbow.
Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Technical specifications
Attributes
| Material | c3604, pbt, pp, stainless steel 303. |
|---|---|
| Connection 1 | g 3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
- Delivery usually within ( 8 ) days