FESTO 153185 PUSH-IN T-FITTING QSTF-1/8-8-B


Push-In T-Fitting

References
festo:QSTF-1/8-8-B
rubix:117A9255
manufacturer :153185
ean:4052568032692
QSTF-1/8-8-B Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153185 PUSH-IN T-FITTING QSTF-1/8-8-B


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x38x19 mm
Logistic Weight25,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
  • Delivery usually within ( 11 ) days