References
SMC:KPU10-00
Rubix:2607488
Manufacturer :KPU10-00

Product details : SMC KPU10-00 CLEAN ROOM FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPU, Clean One-touch Fitting for Blowing Systems - Male Branch Y and Union Y
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | polypropylene |
| Connection 2 | 0 |
| Max. temperature | 80 °C |
| Type | union 'y' |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Delivery usually within ( 8 ) days