References
Norgren:C02881228
Rubix:118A8065
Manufacturer :C02881228


Technical specifications
| Material | body: pbt |
|---|---|
| Connection 1 | push-in fitting for ø 12 mm pipe |
Product details : NORGREN C02881228 SWIVEL Y ADAPTER MALE
Rotating Y-Screw-In Fitting 12 - G1/4 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø12mm x G1/4" C02881228
Technical specifications
Attributes
| Material | body: pbt |
|---|---|
| Connection 1 | push-in fitting for ø 12 mm pipe |
| Profile | pneufit® c (composite) |
| Connection 2 | male thread g1/4 (iso g / bspp) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Usually arrives within 14 working days