FESTO 9423 BULKHEAD QUICK CONNECTOR SCK-PK-9
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:SCK-PK-9
Rubix:133A1668
Manufacturer :9423
EAN:4052568020729

Documents
Product details : FESTO 9423 BULKHEAD QUICK CONNECTOR SCK-PK-9
Bulkhead quick connector SCK-PK-9 Metal version. Nominal size=8 mm, Assembly Position=Any, Pneumatic Connection=(* M16x1, * PK-9 with union Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=Aluminium
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x48x24 mm |
|---|---|
| Logistic Weight | 43,76 g |
| Material | aluminium |
| Connection 1 | ck connection 9mm |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Delivery usually within ( 16 ) days